Zoro Homepage

Hacksaw Blade, 12 In, 18 TPI, HSS

  • Mfr # 15-828A

  • Zoro # G9174331


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Teeth per Inch
18
Blade Length
12 in
Blade Material
Steel
For Use With
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Application
Stainless Steel, Unhardened Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-828A
Zoro #
G9174331
UPC #
076174000122
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
12 in
Blade Thickness
0.03125 in
Blade Width
1/2 in

Details

Item
Hacksaw Blade
Teeth per Inch
18
Blade Material
Steel
For Use With
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Application
Stainless Steel, Unhardened Tool Steel
Features
Corrosion Protection, Flexible, Ground Tooth Design
Color
Gray
Non-Sparking
No
Compatible with Manufacturer Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Tooth Grind
Positive Rake
Function
Cutting metal, including unhardened tool steel and stainless steel
Compatible Manufacturer Part Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible Manufacturer Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible with Mfr. Model No.
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
For Use with Mfr Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible with Manufacturer Model No.
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible Pump Manufacturer Part Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible Mfr. Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140

Description

The Stanley 15-828A Hacksaw Blade is the ideal choice for cutting metal. It will work on most metals, including unhardened tool steel and stainless steel. Made of high speed steel, this hacksaw blade has 18 teeth per inch for quick cuts. The 1/2 in. width blade measures 12 in. long and 0.025 in thick, making it suitable for use with hand saws as well as power tools. The blade's thickness makes it easy to control when you are cutting through metal or other hard materials. If you want a durable hacksaw blade that can handle most metals without wearing down quickly, then this is the one to go with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.