Hacksaw Blade
Mfr # 15-824A
Zoro # G9174322
product price: $1.79
/eaSold in multiples of 10 for $17.90
Key Features
Teeth per Inch
24
Blade Length
12 in
Blade Material
Steel
For Use With
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Application
Stainless Steel, Unhardened Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-824A
Zoro #
G9174322
UPC #
076174000115
Country of Origin
Taiwan, Province of China
Dimensions
Blade Length
12 in
Blade Width
1/2 in
Blade Thickness
0.03125 in
Details
Item
Hacksaw Blade
Teeth per Inch
24
Blade Material
Steel
For Use With
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Application
Stainless Steel, Unhardened Tool Steel
Features
Corrosion Protection, Flexible, Ground Tooth Design
Non-Sparking
No
Tooth Grind
Positive Rake
Compatible with Manufacturer Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Color
Gray
Function
Cutting metals, including un-hardened tool steel and stainless steel
Compatible Manufacturer Part Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible Manufacturer Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible with Mfr. Model No.
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
For Use with Mfr Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible with Manufacturer Model No.
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible Pump Manufacturer Part Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Compatible Mfr. Model Number
15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140
Description
The Stanley 15-824A Hacksaw Blade is designed to handle the toughest jobs. It will cut through metal with ease, including un-hardened tool steel and stainless steel. The hacksaw blade can be used for cutting metals, including un-hardened tool steel and stainless steel. This 12 in. blade has a 1/2 in. width and 24 teeth per inch. Its high speed steel material makes it tough enough to get the job done without wearing out quickly. The Stanley 15-824A Hacksaw Blade is the ideal solution for your next project involving metal work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.