Zoro Homepage

Hammer Tacker, Manual, Hvy Duty, 27/64in, Includes Staples

  • Mfr # 7yv51

  • Zoro # G0939504


product price: $45.19
/ea

Key Features

Duty Rating
Heavy Duty
Power Source
Manual
Staple Capacity
168
Nail Type
No Nails
Crown Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7yv51
Zoro #
G0939504
UPC #
094705455852
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
27/64 in
Leg Length
5/16 in to 1/2 in
Nail Length
Staples Only
Fits Wire Dia.
Not Specified
Overall Length
13 in
For Staple Leg Length
3/8 in, 1/2 in
For Staple Width
3/8 in

Details

Item
Hammer Tacker
Duty Rating
Heavy Duty
Power Source
Manual
Staple Type
Narrow Crown
Staple Capacity
168
Nail Type
No Nails
Features
Jam Proof Mechanism, Soft Grip
Body Color
Silver
Includes
1XHT6 Staples
Nail Capacity
None
For Use With
Mfr. No. TRA704T, TRA705T, TRA706T, TRA708T, TRA709T, TRA706SST, TRA708SST, TRA708SST Staples
Body Material
Steel
Primary Application
General Purpose
For Fastener Style
Flat Crown Staples

Description

This Stanley 7yv51 Hammer Tacker is a staple gun that is designed to work with narrow crown staples. The jam proof mechanism prevents the staple from jamming in the tool. It has a soft grip for increased comfort and convenience when using it. The body is made of steel, which makes it both durable and long lasting. This heavy duty stapler has an overall length of 13 in., leg length of 5/16 in to 1/2 in., and a 27/64" crown width. If you are looking for a reliable hammer tacker, this Stanley product will meet your needs perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.