Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Tacker, Manual, Hvy Duty, 27/64in

  • Mfr # PHT250C

  • Zoro # G0647245


product price: $34.95
/ea

Key Features

Power Source
Manual
Duty Rating
Heavy Duty
Nail Type
No Nails
Staple Capacity
168
Crown Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHT250C
Zoro #
G0647245
UPC #
076174058369
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
27/64 in
Leg Length
5/16 in to 1/2 in
Nail Length
Staples Only
Overall Length
13 1/2 in
Fits Wire Dia.
Not Specified
Overall Width
1 3/4 in
For Staple Leg Length
3/8 in, 1/2 in
Overall Height
3 1/2 in
For Staple Width
3/8 in

Details

Item
Hammer Tacker
Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Heavy Duty Narrow Crown
Nail Type
No Nails
Staple Capacity
168
Body Material
Steel
Primary Application
General Purpose
Nail Capacity
None
For Use With
Mfr. No. TRA705T, TRA706T, TRA708T, TRA706SST, TRA708SST Staples
Features
Accepts Up to Two Full Sticks of Staples, Anti Jam Mechanism, Bottom Load, High-Capacity, Ergonomic Comfort Grip, Quick Load Magazine, Surface Guard
Body Color
Silver
Stapler Type
Standard
Staple Loading Location
Bottom Load
Drive Style
Straight
For Fastener Style
Flat Crown Staples
Body Finish
Chrome Plated
Series
Fatmax

Description

Hammer Tacker, Stapler Type Standard, Drive Style Straight, For Fastener Style Flat Crown Staples, For Staple Leg Length 3/8 in, 1/2 in, For Staple Width 3/8 in, Staple Capacity 168, Overall Length 13 1/2 in, Overall Height 3 1/2 in, Overall Width 1 3/4 in, Body Material Steel, Body Color Silver, Body Finish Chrome Plated, Compatible Staples Arrow T50, Stanley TRA700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.