Zoro Homepage
This item is Discontinued.
Stanley HAND SAW 20"" 8TPI 15-335

HAND SAW 20"" 8TPI (Discontinued)

  • Mfr # 15-335
  • Zoro # G8630777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-335
Zoro #
G8630777
UPC #
76174153354
Country of Origin
United States

Dimensions

Blade Length
20 in
Length
23-1/2 in

Details

Teeth per Inch
8; 9
Handle Material
Hardwood

Description

Aggressive three-sided tooth design cuts 50% faster than conventional hand saws * Teeth can be resharpened * Select hardwood handle provides comfort and control * Back of saw can be used to mark 45 ° and 90 ° angles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.