Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Saw, 26 In. L, Wood Handle, 1 pc.

  • Mfr # 20-065

  • Zoro # G1804525


product price: $29.99
/ea

Key Features

Hand Saw Application
Wood
Length
26 in
Blade Length
26 in
Teeth per Inch
11
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-065
Zoro #
G1804525
UPC #
076174200652
Country of Origin
France

Dimensions

Length
26 in
Blade Length
26 in
Manufacturers Warranty Length
Limited Lifetime
Blade Width
1/4 in
Overall Length
29 1/2 in

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
11
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Number of Pieces
1
Kerf
0.023 in
Function
For Cutting
Handle Design
Ergonomic
Handle Material
Wood
Characteristics
Saw Technology Uses Three Cutting Surfaces to Cut 50% Faster Than Conventional Stanley Hand Saws, Induction-Hardened Teeth Stay Sharp Up to 5 Times Longer Than Standard Teeth, Hardwood Handle Provides Comfort and Control
Features
Induction-hardened Teeth Stay Sharp Up To 5X Longer Than Standard Teeth, Multipurpose Saw For A High-quality Finish, Three Cutting Surfaces To Cut 50% Faster Than Conventional Hand Saws
Type
Hand
For Use With
Wood
Tether Style
Tether Capable
Handle Style
Ergonomic
Hand Saw Product Type
Carpenter Saws
Material Application
Wood
Cutting Action
Straight
Cutting Edge Type
Serrated
Non-Sparking
No
Material
Hardwood

Description

Hand Saw, Blade Length 26 in, Blade Material Steel, Blade Width 1/4 in, Cutting Action Straight, Cutting Edge Type Serrated, Features Induction-hardened Teeth Stay Sharp Up To 5X Longer Than Standard Teeth, Multipurpose Saw For A High-quality Finish, Three Cutting Surfaces To Cut 50 Percent Faster Than Conventional Hand Saws, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.