Shop STANLEY
See all product information
Create Account
Hardware 10in. X 12in. Gray Utility Shelf Brackets 171082
- Mfr # 171082
- Zoro # G004086564
product price:Â
$
26.55
/ea
Key Features
Length
12 in.
Material
Steel
Width
10 in
Overall Height
12 in.
Features
Brackets Are Sized To Fit Standard Lumber Widths, Brackets Are Angled Slightly Over 9 Degrees To Keep Items On The Shelf, Deep Rib Design Gives Extra Strength, Brackets Are Punched For #7 Wood Screws, Six Screw Holes Per Bracket For Extra Holding Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 171082
- Zoro #
- G004086564
- UPC #
- 38613171084
- Country of Origin
- United States
- Item
- Bracket
- Material
- Steel
- Features
- Brackets Are Sized To Fit Standard Lumber Widths, Brackets Are Angled Slightly Over 9 Degrees To Keep Items On The Shelf, Deep Rib Design Gives Extra Strength, Brackets Are Punched For #7 Wood Screws, Six Screw Holes Per Bracket For Extra Holding Power
- Color
- Gray
Dimensions
- Length
- 12 in.
- Width
- 10 in
- Overall Height
- 12 in.
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.