Shop STANLEY
See all product information
Create Account
Hardware 220897 Screw Hook Zinc .37 x 8 In.
- Mfr # 4719621
- Zoro # G404022452
product price:Â
$
28.19
/ea
Key Features
Working Load Limit
150 lb
Hook Material
Steel
Hook Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4719621
- Zoro #
- G404022452
- UPC #
- -
- Country of Origin
- China
- Working Load Limit
- 150 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
Description
Features
- Medium weight to heavyweight eye bolt with lag screw threads is for industrial or home use.
- Heavy gauge steel rod.
- Long thread for extra holding power.
- Dimension - 8.5 x 4 x 3.25 in.
- Item weight - .29 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.