Hardware 262378 1.12 In. Spring Snap Round Eye Rigid
- Mfr # 2720639
- Zoro # G104020734
product price:Â
$
48.99
/ea
Key Features
Snap Opening
3/4 in
Max. Load Capacity
400 lb
Material
Stainless Steel
Overall Length
4-5/8 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2720639
- Zoro #
- G104020734
- UPC #
- -
- Country of Origin
- China
- Snap Opening
- 3/4 in
- Max. Load Capacity
- 400 lb
- Material
- Stainless Steel
Dimensions
- Overall Length
- 4-5/8 in L
Description
Features
- Rigid - Round Eye.
- Stainless Steel.
- Swivel - 500.
- Dimension - 8.25 x 9.25 x 4.13 in.
- Item Weight - .34 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.