Hardware Brace Corner 2.4X3X1/8 Blk Stl 351494
- Mfr # 1042803
- Zoro # G703957554
product price:Â
$
27.19
/ea
Key Features
Size (Width x Depth x Height)
2.4 in x 3 in x 1/8 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1042803
- Zoro #
- G703957554
- UPC #
- 886780005950
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Item
- Corner Brace
Dimensions
- Size (Width x Depth x Height)
- 2.4 in x 3 in x 1/8 in
Description
Features
- Used for reinforcing 90 degree angles by applying to the inside or outside of the corner
- Slots for 1/2 in. Carriage Bolt
- Wider width provides greater area of stability for long intersections of building materials
- Larger bolt holes provide options for structural support
- Color - Black
- Size - 2.4 x 3 x 1/8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.