Hardware Bracket Shelf/Rod Chrome Fin S822-091
- Mfr # 2049195
- Zoro # G403903882
product price:Â
$
47.99
/ea
Key Features
Material
Steel
Load Capacity (Lb.)
125 lb
Height (In.)
5.91 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2049195
- Zoro #
- G403903882
- UPC #
- 886780012675
- Country of Origin
- China
- Material
- Steel
- Load Capacity (Lb.)
- 125 lb
- Finish
- Chrome
Dimensions
- Height (In.)
- 5.91 in
Description
Features
- Designed for mounting shelves and closet rods in closets, storage rooms, etc.
- Rod mounts on 3 in. drop for easy hanger use
- Mount to stud for optimal load capacity
- Punched for #12 wood screws
- Material - Steel
- Finish - Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.