Shop STANLEY
See all product information
Create Account
Hardware Door Stop Rigid 4In Pol-Brass 830146
- Mfr # 2049708
- Zoro # G704069669
product price:Â
$
59.15
/ea
Key Features
Material
Steel
Overall Length
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2049708
- Zoro #
- G704069669
- UPC #
- 886780012958
- Country of Origin
- China
- Material
- Steel
Dimensions
- Overall Length
- 4-3/4 in
Description
Features
- Prevents damage to walls
- Easy to install, no fasteners - use wrench to screw base into wall
- Hole in the end of the plastic tip to help reduce choking hazard
- Zinc die-cast with rubber tip
- Finish - Polished Brass
- Size - 4 in.
- Material - Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.