Hardware Hinge Door 3-1/2 Sq Cnr Ss 830275
- Mfr # 2048551
- Zoro # G704021025
product price:Â
$
39.15
/ea
Key Features
Material
Stainless Steel
Application
Residential and commercial
Includes
Mounting Screws
Color
Silver
Raised Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2048551
- Zoro #
- G704021025
- UPC #
- 886780010060
- Country of Origin
- China
Dimensions
- Raised Height
- 3-1/2 in
Details
- Item
- Door Hinge
- Material
- Stainless Steel
- Application
- Residential and commercial
- Includes
- Mounting Screws
- Color
- Silver
Description
Features
- Heavy-gauge material for added strength
- Nib on hinge for finished appearance
- Non-rising pin
- Five knuckle, full mortise design
- Screw holes are countersunk
- Removable pin for easier installation
- Stainless Steel
- Square Corners
- Size - 3.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.