Hardware Hinge Door 4In 5/8 Rc Ss 830270
- Mfr # 2048577
- Zoro # G504047997
product price:Â
$
40.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2048577
- Zoro #
- G504047997
- UPC #
- 886780010015
- Country of Origin
- China
Description
Features
- Stainless steel for maximum corrosion resistance
- Nib on hinge for finished appearance
- 1 in. radius round corners
- Non-rising pin
- Heavy-gauge material for added strength
- Five knuckle, full mortise design
- Screw holes are countersunk
- Removable pin for easier installation
- 4 in. Stainless Steel
- Material - Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.