Shop STANLEY
See all product information
Create Account
Hardware Hinge Door 4In Satin Nkl Stl 830246
- Mfr # 2048536
- Zoro # G704048190
product price:Â
$
23.45
/ea
Key Features
Material
Steel
Finish
Satin Nickel
Corners
Rounded
Pin Type
Removable
Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2048536
- Zoro #
- G704048190
- UPC #
- 886780009866
- Country of Origin
- China
- Item
- Door Hinge
- Material
- Steel
- Finish
- Satin Nickel
- Corners
- Rounded
- Pin Type
- Removable
- Color
- Satin
Description
Features
- Heavy-gauge cold-rolled steel for added strength
- Nib on hinge for finished appearance
- Five knuckle, full mortise design
- 0.25 in. radius round corners
- Screw holes are countersunk
- Removable pin for easier installation
- 4 in. Satin Nickel.
- Weight - 1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.