Hardware Steel Sheet Weldable 22Ga24X24 301580 Pack Of 3
- Mfr # 9466681
- Zoro # G504069784
product price:Â
$
70.75
/ea
Key Features
Length
24 in
Width
24 in
Thickness
0.03 in
Material
Steel
Hole Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9466681
- Zoro #
- G504069784
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 24 in
- Thickness
- 0.03 in
- Material Thickness
- 22
Details
- Material
- Steel
- Hole Shape
- Rectangular
- Finish
- Plain
Description
Features
- Type - Sheet Metal
- This general-purpose steel sheet is designed for commercial and industrial applications
- Easily formed and welded
- Cold-rolled plain steel
- Matte finish is suitable for painting and plating
- Finish - Plain Steel
- Guage - 22 ga
- Size - 24 x 24 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.