Electromagnetic Lock, Delayed Egress
Mfr # 17300
Zoro # G4787489
product price: $1,302.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17300
Zoro #
G4787489
UPC #
-
Country of Origin
China
Details
Item
Electromagnetic Delay Egress
Finish
Unfinished
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Opening Action
Electromagnetic
Options Included
Bond Status, Door Status
Features
Advanced Healthcare Technology
Standards
UL Listed
Release Delay
Instantaneous
Compatible Product Type
Access Controls Systems
Description
Electromagnetic Delay Egress, Delayed Egress, Opening Action Electromagnetic, Aluminum, Input Voltage 12/24V DC, Instantaneous Release Delay, Unfinished Finish, Standards UL Listed, Options Included Bond Status, Door Status, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.