Zoro Homepage

Plug-In Charger, 9VDC Output

  • Mfr # 0400-059

  • Zoro # G5062309


product price: $58.69
/ea

Key Features

Style
Wall Mount
Input Voltage
120V AC
Output Voltage
9V DC
Output Current
100 mA
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0400-059
Zoro #
G5062309
UPC #
-
Country of Origin
United States

Details

Item
Plug-In Charger
Style
Wall Mount
Input Voltage
120V AC
Output Voltage
9V DC
Output Current
100 mA
Mounting
Wall Mount

Description

Plug-In Charger, Style Wall Mount, Input Voltage 120V AC, Output Voltage 9V DC, Output Current 100 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.