Zoro Homepage

Wrist Strap, Gray, PK5

  • Mfr # 804A1617

  • Zoro # G5088470


product price: $276.99
/pk 5, $55.40/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
10 in
For Use With
Roam Alert System
Length
10 in
Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804A1617
Zoro #
G5088470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10 in
Height
13/64 in
Overall Height
7/32 in

Details

Item
Wrist Strap
Color
Gray
For Use With
Roam Alert System
Compatible Product Type
Roam Alert System
Product Type
Strap

Description

Wrist Strap,10" L,Gray,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.