
HEAVY DUTY ALUMINUM STAPLE GUN
Mfr # STHT70150
Zoro # G315827856
product price: $37.15
/eaKey Features
Body Color
Silver
Staple Loading Location
Bottom Vertical Channel
For Fastener Style
Narrow Crown Staples
Forward Action Stapling Position
Yes
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT70150
Zoro #
G315827856
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Drive Depth
No
For Staple Leg Length
6 mm, 14 mm
Overall Height
1 19/32 in
Overall Length
10 1/2 in
Overall Width
6 13/16 in
Details
Body Color
Silver
Staple Loading Location
Bottom Vertical Channel
For Fastener Style
Narrow Crown Staples
Forward Action Stapling Position
Yes
Tether Ready
No
Item
Staple Gun
Stapler Type
Standard
Body Material
Aluminum
Weight
1.5 lb
Magazine Material
Aluminum
Drive Style
Straight
Storage Container Type
None
Features
Handle Lock, Jam Proof Mechanism
Includes
Staples
Description
Staple Gun, For Fastener Style Narrow Crown Staples, Stapler Type Standard, For Staple Leg Length 6 mm, 14 mm, Body Material Aluminum, For Staple Width Not Applicable, Staple Capacity Not Applicable, Drive Style Straight, Forward Action Stapling Position Yes, Overall Width 6 13/16 in, Overall Length 10 1/2 in, Overall Height 1 19/32 in, For Wire Outside Diameter Not Applicable, For Wire Gauge Not Applicable, Tether Ready No, Adjustable Drive Depth No, Body Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.