Heavy Duty Decimal Scale Tape Rule with 12 ft L x 1/2 in W Blade, Polyester Film Blade
Mfr # 33-272
Zoro # G316311996
product price: $24.15
/ea
Sold in multiples of 6 for $144.90
Key Features
Measurement Type
SAE
Case Material
Metal
Blade Length
144 In
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-272
Zoro #
G316311996
UPC #
76174332728
Country of Origin
United States
Dimensions
Blade Length
144 In
Details
Measurement Type
SAE
Case Material
Metal
Blade Material
Steel
Description
Stanley tape rule heavy duty decimal scale, imperial, 12 ft blade length, 1/2 in blade width, Mylar polyester film blade, automatic rewind, button locking, 2 Rivets/Tru-Zero end hook, closed case, die cast metal case, chrome case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.