Heavy Duty Staples, 24 ga, 1/2 in Leg L, Steel, 1250 PK
Mfr # STHT71837
Zoro # G1804358
product price:Â $4.99
Key Features
For Use With
PHT150C, PHT250C, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Gauge
24
Crown Width
27/64 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT71837
Zoro #
G1804358
UPC #
076174718379
Country of Origin
China
Dimensions
Leg Length
1/2 in
Crown Width
27/64 in
Details
Item
Heavy Duty Staples
For Use With
PHT150C, PHT250C, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Gauge
24
Material
Steel
Color
Silver
Description
Product details about the STANLEY - STHT71837 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - STHT71837 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 27/64 inch. These measurements make them suitable for various applications requiring sturdy fastening solutions. The staples have a gauge of 24, which indicates their thickness and contributes to their robust performance.
Crafted from steel, these heavy-duty staples offer durability and strength that can withstand demanding tasks. Their silver color provides a professional appearance while also making them easily visible during application or removal processes.
Each package contains 1250 staples, providing ample supply for multiple projects or long-term use. They are compatible with several models including PHT150C, PHT250C, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60, TR85,TRE500,and TRE550. This wide range of compatibility makes the STANLEY - STHT71837 Heavy Duty Staples an adaptable choice for businesses seeking versatile fastening options.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - STHT71837 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 27/64 inch. These measurements make them suitable for various applications requiring sturdy fastening solutions. The staples have a gauge of 24, which indicates their thickness and contributes to their robust performance.
Crafted from steel, these heavy-duty staples offer durability and strength that can withstand demanding tasks. Their silver color provides a professional appearance while also making them easily visible during application or removal processes.
Each package contains 1250 staples, providing ample supply for multiple projects or long-term use. They are compatible with several models including PHT150C, PHT250C, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60, TR85,TRE500,and TRE550. This wide range of compatibility makes the STANLEY - STHT71837 Heavy Duty Staples an adaptable choice for businesses seeking versatile fastening options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.