Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel, 1000 PK
- Mfr # TRA709T
- Zoro # G3446353
product price:Â
$
4.39
/pk
Key Features
For Use With
TR100, TR200, TR60, TRE500
Gauge
24 ga
Crown Style
Narrow
Crown Width
27/64 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRA709T
- Zoro #
- G3446353
- UPC #
- 076174054309
- Country of Origin
- China
- Item
- Heavy Duty Staples
- For Use With
- TR100, TR200, TR60, TRE500
- Gauge
- 24 ga
- Crown Style
- Narrow
- Material
- Steel
- Finish
- Galvanized
- Type
- Type G
- Color
- Silver
- Product Type
- Heavy Duty Staple
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- TR100, TR200, TR60, TRE500
- Traction Material
- Steel
Dimensions
- Leg Length
- 9/16 in
- Crown Width
- 27/64 in
Description
Product details about the STANLEY - TRA709T Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA709T Heavy Duty Staples are designed with a leg length of 9/16 in and a narrow crown width of 27/64 in. These measurements make them suitable for use with various staplers, including No. 1FBC6, 1FBC7, 1XHU8, 3FRA6, and 3FRA7 models. The staples have a gauge of 24 which indicates their thickness; this attribute is crucial as it can affect the staple's performance depending on the type of material being fastened.
These heavy-duty staples are constructed from steel to provide durability and longevity. They feature a galvanized finish that offers resistance against rusting or corrosion over time. This makes these staples adequate for tasks where long-lasting hold is required without compromising on quality or strength.
Each package contains an ample quantity of 1000 staples ensuring you have enough supply for your projects. These silver-colored Type G staples do not adhere to any specific standards but maintain the high-quality expected from Stanley products. Their compatibility with several stapler models makes them versatile additions to your construction supplies collection.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA709T Heavy Duty Staples are designed with a leg length of 9/16 in and a narrow crown width of 27/64 in. These measurements make them suitable for use with various staplers, including No. 1FBC6, 1FBC7, 1XHU8, 3FRA6, and 3FRA7 models. The staples have a gauge of 24 which indicates their thickness; this attribute is crucial as it can affect the staple's performance depending on the type of material being fastened.
These heavy-duty staples are constructed from steel to provide durability and longevity. They feature a galvanized finish that offers resistance against rusting or corrosion over time. This makes these staples adequate for tasks where long-lasting hold is required without compromising on quality or strength.
Each package contains an ample quantity of 1000 staples ensuring you have enough supply for your projects. These silver-colored Type G staples do not adhere to any specific standards but maintain the high-quality expected from Stanley products. Their compatibility with several stapler models makes them versatile additions to your construction supplies collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.