Shop STANLEY
See all product information
Create Account
Heavy Duty Staples, T50, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1000 PK
- Mfr # TRA706SST
- Zoro # G2898567
product price:Â
$
10.89
/pk of 1000, $0.01/ea
Key Features
Compatibility
T50
For Use With
Arrow T-50, PHT150, TR100, TR200, TR250, TRE500
Gauge
24 ga
Leg Length
3/8 in
Crown Style
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRA706SST
- Zoro #
- G2898567
- UPC #
- 076174058529
- Country of Origin
- China
- Item
- Heavy Duty Staples
- Compatibility
- T50
- For Use With
- Arrow T-50, PHT150, TR100, TR200, TR250, TRE500
- Gauge
- 24 ga
- Crown Style
- Narrow
- Material
- Stainless Steel
- Finish
- Plain
- Color
- Silver
- Product Type
- Heavy Duty Staple
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Arrow T-50, PHT150, TR100, TR200, TR250, TRE500
- Traction Material
- Stainless Steel
Dimensions
- Leg Length
- 3/8 in
- Crown Width
- 27/64 in
Description
Product details about the STANLEY - TRA706SST Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA706SST Heavy Duty Staples are designed with a 20 gauge thickness, ensuring robust and durable performance. The staples feature a leg length of 3/8 inch and a crown width of 27/64 inch, providing adequate dimensions for various fastening tasks. With their narrow crown style, these staples offer precise application in different work scenarios.
Constructed from stainless steel material, the STANLEY - TRA706SST Heavy Duty Staples are built to resist corrosion and maintain their strength over time. Their plain finish adds to the overall durability while maintaining an unobtrusive silver color that blends well with most materials.
Each package contains 1000 heavy-duty staples, offering ample supply for multiple projects or large-scale operations. These staples are compatible with several models including Mfr. No. TR150, PHT150C, PHT250C, T50, TR110, TR150HL, TR250, TRE550; making them suitable for use across diverse tools and applications.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA706SST Heavy Duty Staples are designed with a 20 gauge thickness, ensuring robust and durable performance. The staples feature a leg length of 3/8 inch and a crown width of 27/64 inch, providing adequate dimensions for various fastening tasks. With their narrow crown style, these staples offer precise application in different work scenarios.
Constructed from stainless steel material, the STANLEY - TRA706SST Heavy Duty Staples are built to resist corrosion and maintain their strength over time. Their plain finish adds to the overall durability while maintaining an unobtrusive silver color that blends well with most materials.
Each package contains 1000 heavy-duty staples, offering ample supply for multiple projects or large-scale operations. These staples are compatible with several models including Mfr. No. TR150, PHT150C, PHT250C, T50, TR110, TR150HL, TR250, TRE550; making them suitable for use across diverse tools and applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.