
HIGH TENSION TUBULAR HACKSAW, 12 IN L CARBON STEEL BLADE, 40/90 DEG, 4 3/4 IN D (Discontinued)
- Mfr # STHT20140
- Zoro # G222804858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT20140
Zoro #
G222804858
UPC #
00761742014068
Country of Origin
United States
Dimensions
Length
15.7 in
Height
1.2 in
Width
7 in
Details
Item
Hacksaws
Description
THE TUBULAR HIGH TENSION HACKSAW FEATURES 45 AND 90 DEG ADJUSTABLE BLADE ANGLES AS WELL AS 300 LB OF BLADE TENSION FOR FLUSH CUTS. THE HACKSAW CAN STORE UP TO 8-BLADES AND HAS A LARGE TENSION KNOB TO MAKE CHANGING BLADES QUICK AND EASY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.