Zoro Homepage

HIGH TORQUE 20V 3/4 IW W/Battery (2 pk)

  • Mfr # DCF964GH1/DCBP034-2

  • Zoro # G915263320


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Max. Torque
1,420 ft-lb
Includes
(2) DCBP034, 5Ah Battery, Charger, DCBP520G XR POWERSTACK, DCF964 XR(R) 3/4" Impact Wrench, Kit Bag, Oil-Resistant
Battery Capacity
(1) 5.0 Ah, (2) 1.7 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF964GH1/DCBP034-2
Zoro #
G915263320
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/4 in

Description

Impact Wrench, Drive Size 3/4 in, Max. Torque 1,420 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, (2) 1.7 Ah, Features 3 speed settings, Precision wrench mode, Includes (2) DCBP034, 5Ah Battery, Charger, DCBP520G XR POWERSTACK, DCF964 XR(R) 3/4 In. Impact Wrench, Kit Bag, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.