Zoro Homepage

High Torque Impact Wrench, 20V 1/2

  • Mfr # DCF961GP1

  • Zoro # G916559552


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Anvil Type
Hog Ring
Breakaway Torque
1,750 ft-lbs.
Brushless Motor
Yes
Color
Yellow
Battery Chemistry
Lithium-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF961GP1
Zoro #
G916559552
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Anvil Type
Hog Ring
Breakaway Torque
1,750 ft-lbs.
Brushless Motor
Yes
Color
Yellow
Battery Chemistry
Lithium-ion
Impacts per Minute
1890
Item
Cordless Impact Wrench Kit
Number of Speed Settings
3
Voltage
20 V
Power Source
Cordless
Max. Torque
1,750 ft-lbs.
Charger Included
Yes
Fastening Torque
1,200 ft-lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.