Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Door 4In 5/8 Rc Brass 830225

  • Mfr # 2048726

  • Zoro # G314793084


product price: $12.35
/ea

Key Features

Mounting
Full Mortise
Holes per Leaf
4
Material
Steel
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048726
Zoro #
G314793084
UPC #
886780009651
Country of Origin
China

Details

Mounting
Full Mortise
Holes per Leaf
4
Item
Door Hinge
Material
Steel
Finish
Satin Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.