Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Door 4In Satin Nkl Stl 830243

  • Mfr # 2048528

  • Zoro # G414793045


product price: $25.95
/ea

Key Features

Holes per Leaf
4
Pin Type
Removable
Finish
Satin Nickel
Mounting
Full Mortise
Corners
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048528
Zoro #
G414793045
UPC #
886780009835
Country of Origin
China

Details

Holes per Leaf
4
Pin Type
Removable
Finish
Satin Nickel
Mounting
Full Mortise
Item
Door Hinge
Corners
Round
Material
Steel
Color
Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.