Zoro Homepage

Hinge Door Sqcorner 3In Satnic 830250

  • Mfr # 2049674

  • Zoro # G314793114


product price: $24.75
/ea

Key Features

Mounting
Full Mortise
Pin Type
Removable
Corners
Square
Material
Steel
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2049674
Zoro #
G314793114
UPC #
886780009903
Country of Origin
China

Details

Mounting
Full Mortise
Pin Type
Removable
Corners
Square
Material
Steel
Finish
Satin Nickel
Color
Satin
Item
Door Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.