Stanley
Hobby Knife
Mfr # 10-401
Zoro # G9174243
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Blade Length 1 in
- Handle Material Aluminum
- Handle Length 5 in
- Includes Blades
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 5 lb. D-ring Tool Attachment (10 / pack) (SW402)
- ZORO SELECT Drill Bushing, H, Drill Size 5mm (HT248GA)
- BETA Wrench w/High Torque Handle, 4mm (000960938)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- EXCEL BLADES Pick Up Tool, 5 Prong Flexible Metal Grabber, 12pk (70004)
- X-ACTO Blade Dispenser, #11, PK15 (X411)
- OLFA Compass Circle Cutter, 3 to 12 In, Ylw/Blk (CMP-2)
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- EXCEL BLADES K18 Grip-On Hobby Knife, Soft Grip with Safety Cap Asst. Colors, 12pk. (16018)
- EXCEL BLADES Angle Edge Blade Woodcarving Angled Chisel Blade, 2pcs., 12pk. (20102)
- Stanley Knives, Cutters & Snips