Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw 4-1/2 In. Long Lasting Bi-Metal Construc

  • Mfr # 3007272L

  • Zoro # G5850967


product price: $54.99
/ea

Key Features

Arbor Design
2L, 3L, 6L or 7L (Included)
Teeth per Inch
4; 5
Material
Bi-Metal
Width
1/2 in
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3007272L
Zoro #
G5850967
UPC #
82472300727
Country of Origin
United States

Dimensions

Saw Dia.
4-1/2 in
Width
1/2 in
Thickness
0.05 in

Details

Arbor Design
2L, 3L, 6L or 7L (Included)
Teeth per Inch
4; 5
Material
Bi-Metal
Bit Type
Deep
Standard Arbor
2L, 3L, 6L or 7L
Tooth Form
STD
Snap-Back Arbor
2L, 6L
Tooth Pattern
Wavy
Gauge
0.025

Description

Hole Saw 4-1/2 In. Long Lasting Bi-Metal Construc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.