Zoro Homepage

HOMEOWNER'S KIT 65PC SAEMET

  • Mfr # 94-248

  • Zoro # G407679264


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-248
Zoro #
G407679264
UPC #
76174942484
Country of Origin
China

Description

Contains a complete range of SAE and metricsized sockets and 14, 38 and 12 drive tools forged from highquality steel and finished in highpolish nickel chrome or black chrome ratchet handles are ergonomically designed and have an easytouse, thumboperated reverseswitch mechanism sockets and extensions remain locked onto the drive until disengaged with an easytoreach, lowprofile quick release button Stanley sockets feature MaxDrive design, a unique radius corner design which helps reduce fastener wear by minimizing contact on the outer 5 percent of the fastener, helping to increase life expectancy and helps reduce slipping on frozen or rusted fasteners meets and often exceeds ANSI specification Includes 30 14 Dr specialty bits 8 14 Dr sockets 1 16' tape rule 1 18mm snapoff knife 1 14 Dr bit holder 1 14 Dr round head ratchet 1 spinner handle 1 claw hammer 1 torpedo level 1 6 long nose pliers 1 6 slip joint pliers 1 2 pt Phillips screwdriver 1 65 mm flat screwdriver 8 metric hex keys 8 SAE hex keys and a blow molded carrying case

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.