Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STHT10244
Zoro #
G8520041
UPC #
076174102444
Country of Origin
China
Dimensions
Overall Length
7-1/8"
Overall Width
2-5/8"
Overall Thickness
1/2"
Details
Item
Hook-Style Safety Cutter
Blade Type
Straight
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Polypropylene
Application
Cutting Wrap or Light Banding
Blade Change
Screw
Left/Right Hand
Right Handed
Handle Color
Orange
Features
Pivoting Blade, Full Length Knuckle Guard, Tape Splitter, Lanyard Hole
Disposable
Yes
Standards
ASME
Stores
No Storage
Number of Blades Included
1
Metal Detectable
No
Blade Operation
Fixed Blade
Position
1
Tether Capable
Tether Ready
Description
Hook-Style Safety Cutter, Application Cutting Wrap or Light Banding, Blade Material Carbon Steel, Disposable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.