Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Utility Blade, 3/4" W, PK50

  • Mfr # 11-983L

  • Zoro # G4453556


product price: $23.19
/pk 50, $0.46/ea

Key Features

Material
Carbon Steel
Length
1 7/8 in
Width
3/4 in
Number of Blades Included
50
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-983L
Zoro #
G4453556
UPC #
076174783506
Country of Origin
United Kingdom

Dimensions

Length
1 7/8 in
Width
3/4 in
Thickness
0.024 in
Blade Width
3/4 in
Blade Length
1 7/8 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
50
Blade Material
Steel
Primary Cutting Application
Roofing Materials, Linoleum, Carpet, Fabric and Sheet materials
Fits Utility Knives Stock No.
1EZ81, 1UK24, 1UK33, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C946, 5C947,5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010
Mount Type
(2) Holding Notches
Blade Dispenser Included
Yes
Blade Edge
Hook
Number of Cutting Edges
2
Blade Point Type
Sharp
Number of Blade Points
2
Includes Blade Dispenser
Yes
For Cutting Paper
Yes
For Cutting Rubber
Yes
Material Application
Carpet, Cartons, Fabric, Foam Board, Linoleum, Shingles and Roofing Materials, Tyvek
For Cutting Cardboard
Yes
For Cutting Fabric
Yes
For Cutting Cork
Yes
Blade Tip
Hook
Blade Design
11
For Cutting Leather
Yes
Compatible with Manufacturer Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Blade Edge Type
Straight
For Cutting Plastic
Yes
Compatible Manufacturer Part Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible Manufacturer Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
For Use With Mfr. Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible with Manufacturer Model No.
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible with Mfr. Model No.
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
For Use with Mfr Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible Pump Manufacturer Part Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
Compatible Mfr. Model Number
10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816

Description

If you work with various materials, this Stanley 11-983L Hook Utility Blade is a must-have. It has a sharp hook point and is made of carbon steel. The blade is 1 7/8 in. long and 3/4 in. wide. Its 0.024" thickness ensures it is both durable and versatile enough to handle most projects with ease. This 50-pack of blades comes with holding notches for simple storage, as well as a blade dispenser for easy access when you need them most. The Stanley Hook Utility Blade will be the tool that gets the job done right each time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.