Zoro Homepage

Impact Driver, Pistol Grip, 12VDC

  • Mfr # DCF801F2/DCS353B

  • Zoro # G315271529


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Clip
Series
12V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF801F2/DCS353B
Zoro #
G315271529
UPC #
-
Country of Origin
China

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Clip
Series
12V MAX
Battery Included
DCB122
Item
Impact Driver,Pistol Grip,12VDC
Power Source
Cordless
Included Fastening Tools
1/4 in Impact Wrench (1,450 in-lb)
Wireless Tool Tracking
No
Charger Included
DCB122
Charger
DCB122
Case Included
Contractor Bag
Battery Model No.
DCB122
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Battery Series
12V MAX*
Charger Manufacturing Model Number
DCB122
Battery Manufacturing Model Number
DCB122
Tool Series
12V MAX*
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Oscillating Tool
Includes Case
Case Included

Description

Impact Driver,Pistol Grip,12VDC, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (1) Belt Clip, Tool Brand DEWALT(R), Series 12V MAX, Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Battery Series 12V MAX*, Charger DCB122, Charger Included DCB122, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools 1/4 in Impact Wrench (1,450 in-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.