Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-07931-002
Zoro #
G7774261
UPC #
041604212949
Country of Origin
United States
Dimensions
Exterior Height
10-3/8"
Exterior Length
3-1/8"
Exterior Width
3-1/8"
Details
Item
Insulated Mug
Capacity
16 oz
Body Color
Blue
Material
Stainless Steel
Insulation
Vacuum Insulated
Lid Color
Silver
Cooler Design
Liquid Storage and Dispensing
Features
Vacuum Insulation; Keeps Hot/Cold 15 hours; 18/8 Stainless Steel; Rustproof, BPA-free; Insulated lid doubles as a cup: Leak Proof
Ice Retention
Up to 12 hr
Cooler Capacity
0.5 qt.
With Wheels
No
Primary Material
Metal
Description
Insulated Mug, 16 oz Capacity, Blue, Stainless Steel, Vacuum Insulation; Keeps Hot/Cold 15 hours; 18/8 Stainless Steel; Rustproof, BPA-free; Insulated lid doubles as a cup: Leak Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.