Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT77260
Zoro #
G5756670
UPC #
076174772609
Country of Origin
China
Dimensions
Scan Depth
1 1/2 in
Dia. Range
Up to 20 ft.
Size
11.9"H x 7.3"L x 2.5"W
Scan Depth (In.)
2
Details
Item
Stud Sensor
Type
Stud Finder
Scans
Wood, Metal, Studs
Moisture Content
No
Features
Backlit LCD Screen, 180 Degrees Ratable Leveling Head That Projects Laser Onto Work Surface, Continuous Live Wire Detection, New Ergonomic Design and Soft Grips
Battery Type
9V
Function
Detects Wood, Metal Studs
Beam Accuracy
+/-1/8 in @ 10 ftW2
Description
Stud Sensor, Battery Type 9V, Features Backlit LCD Screen, 180 Degrees Ratable Leveling Head That Projects Laser Onto Work Surface, Continuous Live Wire Detection, New Ergonomic Design and Soft Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.