Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CS7F1626
Zoro #
G7333770
UPC #
00887838645999
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
F
Number of Pins
7
Finish
Satin Chrome
Material
Zinc
For Use With
Stanley Keys and Locks
ANSI/BHMA Finish
Satin Chromium-Plated
Key Type
Keyed Alike
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Zinc, Keyway Type F, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.