Key Blank, Keyway G, Standard Type, 7 Pins
Mfr # 7AS1G1KS915KS800
Zoro # G7376120
product price:Â $3.99
/eaKey Features
Lock Manufacturer
BEST
Number of Pins
7
Type
Standard
Material
Brass
For Use With
Stanley Cores
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7AS1G1KS915KS800
Zoro #
G7376120
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 in
Overall Length
2 in
Details
Lock Manufacturer
BEST
Keyway Type
G
Number of Pins
7
Type
Standard
Item
Key Blank
Material
Brass
For Use With
Stanley Cores
Product Type
Key Blank
Compatible Product Type
Cores
Compatible Lock Types
Cylindrical Locks, Mortise, Padlocks, Tubular
Finish
Nickel Plated
Compatible Lock Manufacturer
BEST
Key Identification Number
KS915
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type G, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.