Zoro Homepage

Level, I-Beam, 48 In, Silver

  • Mfr # 42-076

  • Zoro # G1981034


product price: $17.09
/ea

Key Features

Length
48 in
Color
Silver
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-076
Zoro #
G1981034
UPC #
-
Country of Origin
Thailand

Dimensions

Length
48 in
Overall Height
7/8 in
Overall Width
2 1/8 in
Overall Length
48 in

Details

Color
Silver
Features
Shock-Absorbing End Caps Hold Up to Heavy Use, Comfortable Hand Holes for Easy Handling
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Item
I-Beam Level
Vial Type
Bubble
Lighted Vials
No
Number of 30 Degree Vials
0
Number of Magnets
0
Total Number of Vials
3
Number of V-Grooves
0
Vial Material
Acrylic
Frame Material
Aluminum
Material
Aluminum
Level Type
I-Beam
Vial Illumination
None
Number of 30 Vials
0
Number of Hand Grips
2
Number of 45 Vials
1
Magnetic
Nonmagnetic
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Features Shock-Absorbing End Caps Hold Up to Heavy Use, Comfortable Hand Holes for Easy Handling, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Frame Material Aluminum, Overall Height 7/8 in, Overall Length 48 in, Overall Width 2 1/8 in, Magnetic Nonmagnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.