Zoro Homepage

Level Silver I-Beam

  • Mfr # 42-074

  • Zoro # G3328510


product price: $11.29
/ea

Key Features

Total Number of Vials
3
Length
24 in
Includes
Shock-Absorbing End Caps
Vial Material
Acrylic
Number of Level Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-074
Zoro #
G3328510
UPC #
076174420746
Country of Origin
Thailand

Dimensions

Length
24 in
Overall Length
24 in
Overall Height
7/8 in
Overall Width
2 1/8 in

Details

Item
Aluminum Top-Read Level
Total Number of Vials
3
Includes
Shock-Absorbing End Caps
Vial Material
Acrylic
Number of Level Vials
1
Number of Plumb Vials
1
Number of Hand Grips
1
Magnetic
Nonmagnetic
Frame Material
Aluminum
Level Type
I-Beam
Top Read
Top Read Window
Number of Magnets
0
Color
Silver
Vial Shape
Barrel
Vial Types Included
Level Vials, Plumb Vials

Description

The Zoro Select 42-074 Level Silver I-Beam is a low profile level that provides excellent visibility. It's an aluminum top read level with a 24" length. The center top read vial for improved visibility makes it easy to get accurate readings. With shock absorbing end caps, the level is built to last and provide you with reliable support wherever you need it. When looking for high quality levels, turn to Zoro Select 42-074 Level Silver I-Beam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.