Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanley LeverLock 16 ft. L X 0.75 in. W Tape Measure 1 pk

  • Mfr # STHT30814S

  • Zoro # G105297951


product price: $15.69
/ea

Key Features

Blade Length
16 ft
Case Material
High-impact ABS
Blade Material
Polymer coated
Height
1.700 in
Width
3.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT30814S
Zoro #
G105297951
UPC #
76174308143
Country of Origin
United States

Dimensions

Blade Length
16 ft
Height
1.700 in
Width
3.500 in
Length
5.700 in

Details

Case Material
High-impact ABS
Blade Material
Polymer coated

Description

The Stanley 16 feet Lever lock tape measure has the reliable and easy-to-use features professionals and DIYers depend on for accurate measurements every time. It offers a tru-zero hook, push-release self locking mechanism to control blade retraction, a convenient write-on label, a durable anti-glare blade and much more.


  • • Polymer coated blade for longer life
  • • Squeeze bottom lever to retract blade
  • • Non-marring base helps protect work surface
  • • Write-on label for repeated use with carpenter pencil
  • • Width of tape for use of measurements between balls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.