Shop STANLEY
See all product information
Create Account
Leverlock STHT30812 Tape Rule 34 X 16' Tape Measure
- Mfr # STHT30812
- Zoro # G002663255
product price:
$
26.99
/ea
Key Features
Case Color
Yellow
Blade Length
16 ft
Measurement Type
Inch
Tip Style
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STHT30812
- Zoro #
- G002663255
- UPC #
- 76174308129
- Country of Origin
- United States
- Case Color
- Yellow
- Measurement Type
- Inch
- Tip Style
- Hook
- Item
- Measuring Tape
Dimensions
- Blade Length
- 16 ft
Description
STANLEY® LEVERLOCK® STHT30812 TAPE RULE 3/4" X 16' TAPE MEASURE FEATURES:
- AUTOMATIC BLADE LOCK HOLDS BLADE SECURELY IN POSITION WRITE-ON LABEL FOR REPEATED USE WITH CARPENTER PENCIL NON-MARRING FRICTIONLESS BASE TO HELP PROTECT WORK SURFACE EASY INSIDE/OUTSIDE MEASUREMENTS 1.5*X STRONGER ANTI-GLARE BLADE BLADE WIDTH: 3/4" BLADE STANDOUT: 5'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.