Zoro Homepage

Long Tape Rule 0375 in x 100 ft Steel

  • Mfr # 34106

  • Zoro # G007204828


product price: $32.75
/ea

Key Features

Blade Length
1200 In
Case Material
ABS Plastic
Blade Material
Steel
Blade Coating
Polymer
Features
Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34106
Zoro #
G007204828
UPC #
076174762358
Country of Origin
China

Dimensions

Blade Length
1200 In
Width
5.75 in
Height
1 in
Length
7 in
Blade Width
0.375

Details

Case Material
ABS Plastic
Blade Material
Steel
Blade Coating
Polymer
Features
Lockable
Belt Clip
No
Case Type
Enclosed
System of Measurement
SAE
Accuracy
±1/16 in.
Gear Ratio
1:1
Housing Material
ABS Plastic
Lockable
Yes
Power Source
NON-ENERGY USING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.