Zoro Homepage

Machine Key, Steel, Zinc, 12 in L

  • Mfr # N180-208

  • Zoro # G904258443


product price: $10.69
/ea

Key Features

System of Measurement
Inch
Length
12 in
Material
Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N180-208
Zoro #
G904258443
UPC #
38613180208
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Machine Key
System of Measurement
Inch
Material
Steel
Finish
Zinc

Description

Stanley Hardware 4030BC Series Stanley Hardware 4030BC Series Key Stock, Steel, Zinc, 12 in L, 1/2 in W, 1/2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.