Zoro Homepage

Magnetic Level, 9"

  • Mfr # 42-264

  • Zoro # G6264872


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Length
9"
Accuracy
0.0002"
Color
Gray
Magnetic/Nonmagnetic
Magnetic
Top Read
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-264
Zoro #
G6264872
UPC #
076174422641
Country of Origin
Thailand

Dimensions

Length
9"

Details

Accuracy
0.0002"
Color
Gray
Features
Tinted 360 deg. Vials Make Reading Easy On The Eyes
Magnetic/Nonmagnetic
Magnetic
Top Read
Yes
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Item
Level
Magnet Type
Strip
Number of V-Grooves
0
Lighted Vials
No
Number of 30 Degree Vials
0
Vial Material
Acrylic
Number of Magnets
1
Vial Type
Barrel
Total Number of Vials
3
Frame Material
ABS Plastic

Description

Level

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.