Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, Rubber Head, Wood Handle

  • Mfr # STHT56145

  • Zoro # G204861152


product price: $9.89
/ea

Key Features

Overall Length
13 in
Head Weight
16 oz
Head Material
Rubber
Handle Material
Wood
Face Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT56145
Zoro #
G204861152
UPC #
076174561456
Country of Origin
China

Dimensions

Overall Length
13 in
Face Diameter
2 1/4 in
Handle Length
11 in
Head Length
4 1/2 in

Details

Item
Mallet
Head Weight
16 oz
Head Material
Rubber
Handle Material
Wood
Head Color
White
Features
Bounce Resistant, Rubber Head Helps Minimize Marring and Surface Damage
Non-Sparking
Yes
Non-Marring
Yes
Tether Ready
No
Dead Blow Hammer
No
Hammer Type
Mallet
FME Compliant
Yes
Face Shape
Round

Description

Mallet, Hammer Type Mallet, Head Material Rubber, Handle Material Wood, Head Weight 16 oz, Face Diameter 2 1/4 in, Head Length 4 1/2 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer No, Non-Marring Yes, Non-Sparking Yes, Tether Ready No, FME Compliant Yes, Features Bounce Resistant, Rubber Head Helps Minimize Marring and Surface Damage, Handle Length 11 in, Head Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.