Zoro Homepage
This item is Discontinued.
Stanley Security Manual Hydraulic Stanley CLD 3550 Door Closer Standard Duty Interior and Exterior, Silver CLD3550689SN

Manual Hydraulic Stanley CLD 3550 Door Closer Standard Duty Interior and Exterior, Silver (Discontinued)

  • Mfr # CLD3550689SN
  • Zoro # G9067423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD3550689SN
Zoro #
G9067423
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
11 7/8 in
Housing Height
2-7/8 in
Housing Length
2 13/16 in
Exterior Door Width
48 in
Interior Door Width
48 in
Spring Size
Adjustable 2 to 6

Details

Automatic/Manual
Manual
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Standard Duty
Closer Series
Stanley CLD 3550
Closer Type
Non Hold Open
Color
Silver
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Arm Type
Parallel
Mounting Hardware
Included
Standards
ANSI, TUV, UL Listed
Arm Material
Forged Metal
Projection from Wall
11 1/2 in
Ligature Resistant
No
Max. Door Opening
180 Degrees
Includes
Bolts Wood and Machine Screws, Sex Nuts
ADA Compliant
Yes
Category Type
Parallel Arm
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Universal, Parallel, Top Jamb and Standard

Description

Door Closer, Stanley CLD 3550 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI, TUV, UL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Metal, Arm Type Parallel, Color Silver, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.