This item is Discontinued.

Stanley Security Manual Hydraulic Stanley CLD 4550 Door closer Extra Heavy Duty Interior and Exterior, Silver CLD4550EDA689SN

Manual Hydraulic Stanley CLD 4550 Door closer Extra Heavy Duty Interior and Exterior, Silver (Discontinued)

  • Mfr # CLD4550EDA689SN
  • Zoro # G7893466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD4550EDA689SN
Zoro #
G7893466
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
3 13/16 in
Housing Height
3-13/16 in
Housing Length
13 1/32 in
Interior Door Width
48 in
Exterior Door Width
48 in
Spring Size
Adjustable 2 to 6

Details

Item
Door closer
Automatic/Manual
Manual
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Extra Heavy Duty
Closer Series
Stanley CLD 4550
Closer Type
Non Hold Open
Color
Silver
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Ligature Resistant
No
Arm Material
Aluminum
Mounting Hardware
Included
Includes
Sleeve Nuts
Standards
ANSI, ASTM, BHMA, UL
ADA Compliant
Yes
Arm Type
Tri Packed
Max. Door Opening
Up to 180 Degrees
Projection from Wall
3 13/16 in
Category Type
Parallel Arm

Description

Door Closer, Stanley CLD 4550 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI, ASTM, BHMA, UL, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Tri Packed, Color Silver, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.